D5-R-24-09-1
Description
D5-R-24-09-1 STEEL RETURN ; 5" DIA ROLL 24"WIDE BELT CEMA D 1.5"DROP
Part # D5-R-24-09-1
BDI # 21977744
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount
C5-R-24-09-4S
Description
C5-R-24-09-4S STEEL RETURN ; 5" DIA ROLL 24"WIDE BELT CEMA C 4.5"DROP
Part # C5-R-24-09-4S
BDI # 21985876
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount
D6-RRDSA4-60
Description
D6-RRDSA4-60 DISC RETURN SHELF-ALIGNER ; RTN RUBBER DISC TYPE 60" BLT WD
Part # D6-RRDSA4-60
BDI # 21552689
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D5-R-24-09-4
Description
D5-R-24-09-4 STEEL RETURN ; 5" DIA ROLL 24"WIDE BELT CEMA D 4.5"DROP
Part # D5-R-24-09-4
BDI # 21977746
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount
C4-RRD-20-1
Description
C4-RRD-20-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-20-1
BDI # 21986167
Features
Roller Width - Inch:
23.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Mounting Method:
Top Mount