Features
Roller Width - Inch:
23
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Sealed | 9 Disc
Mounting Method:
Top Mount
Features
Roller Width - Inch:
23
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Top Mount
Features
Roller Width - Inch:
23
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 9 Disc
Mounting Method:
Top Mount
C4-R-18-1
Description
C4-R-18-1 IDLER ASSEMBLY ; CEMA C 4" DIA STEEL RETURN 18" BELT W
Part # C4-R-18-1
BDI # 26389997
Features
Roller Width - Inch:
21.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Top Mount
C5-RRD-18-4
Description
C5-RRD-18-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C5-RRD-18-4
BDI # 21986200
Features
Roller Width - Inch:
21.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Top Mount