E7-RRDSA7-54
Description
E7-RRDSA7-54 DISC RETURN SELF-ALIGNER, CEMA E CEMA D 36" BELT WIDTH (SMARTCATALOG)
Part # E7-RRDSA7-54
BDI # 26371498
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RSA4-18-09
Description
C6-RSA4-18-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 18"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-18-09
BDI # 21980202
Features
Roller Width - Inch:
21.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Top Mount
C6-RSA4-20-09
Description
C6-RSA4-20-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 20"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-20-09
BDI # 21980204
Features
Roller Width - Inch:
23.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Top Mount
C6-RSA4-24-09
Description
C6-RSA4-24-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 24"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-24-09
BDI # 21980206
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount
C6-RSA4-30-09
Description
C6-RSA4-30-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 30"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-30-09
BDI # 21980208
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount