Features
        
                            Enclosure:
                            
                                IC410
                        
        
                            Shaft Diameter - Inch:
                            
                                1.89
                        
        
                            Sync RPM:
                            
                                1450 | 2050
                        
        
                            Shaft Diameter - Millimeter:
                            
                                48.006
                        
        
                            Overall Length - Inch:
                            
                                36.063
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2-3/4HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                132.004
                        
        
                            Mounting Method:
                            
                                W6 Face
                        
        
Features
        
                            Enclosure:
                            
                                FCXP
                        
        
                            Shaft Diameter - Inch:
                            
                                1.625
                        
        
                            Sync RPM:
                            
                                1820
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.275
                        
        
                            Overall Length - Inch:
                            
                                34.21
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                7.8HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                165.1
                        
        
                            Mounting Method:
                            
                                W6 Face
                        
        
T21S5013
        
            Description
            
            T21S5013 DC MOTOR ; POR 7.5 3500 TEFC SC2113 BUFFALOPUMP
    
Part # T21S5013
BDI # 21822010
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                3500
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                36.33
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                7-1/2HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                133.35
                        
        
                            Mounting Method:
                            
                                W6 Face
                        
        
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.375
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                60.325
                        
        
                            Overall Length - Inch:
                            
                                41.58
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                22HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                201.93
                        
        
                            Mounting Method:
                            
                                W6 Face
                        
        
T21S5014
        
            Description
            
            T21S5014 DC MOTOR ; POR MC 2113ATY 11.5HP/8.6KW 3000RPM 120
    
Part # T21S5014
BDI # 21822012
Features
        
                            Enclosure:
                            
                                IC411
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                3000
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                36.26
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                11-1/2HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                133.35
                        
        
                            Mounting Method:
                            
                                W6 Face