Page 1 of 10

Next

Compare
862BF-1.5K-M8

COMPARE

862BF-1.5K-M8

Description
862BF-1.5K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00341

BDI # 180236

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 1166.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 9.84

Price Inventory : Available to order
Loading Price
QTY
HMF2-1.5K-B5-B7

COMPARE

HMF2-1.5K-B5-B7

Description
HMF2-1.5K-B5-B7 HELICAL REDUCER

BOSTON GEAR

Part # F05007

BDI # 183865

Features

Mounting Frame: Input 56C | Output 143TC/145TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 1166.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 73.152
Nominal Center Distance - Inch: 2.88
Other Features: Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method: Flange Mounted
Overall Length - Inch: 7.75

Price Inventory : Available to order
Loading Price
QTY
631B-1.6

COMPARE

631B-1.6

Description
631B-1.6 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28005

BDI # 165372

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 1166.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | No Lubricant
Global Part Number GPN: 338369
Mounting Method: Base Mounted
Overall Length - Inch: 9.74

Price Inventory : Available to order
Loading Price
QTY
621B-1.6

COMPARE

621B-1.6

Description
621B-1.6 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28000

BDI # 165367

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 1166.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | No Lubricant
Global Part Number GPN: 338349
Mounting Method: Base Mounted
Overall Length - Inch: 9.12

Price Inventory : Available to order
Loading Price
QTY
HMF3-1.5K-B9-B11

COMPARE

HMF3-1.5K-B9-B11

Description
HMF3-1.5K-B9-B11 HELICAL REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # F05028

BDI # 183886

Features

Mounting Frame: Input 182TC/184TC | Output 213TC/215TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 1166.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 73.152
Nominal Center Distance - Inch: 2.88
Other Features: Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method: Flange Mounted
Overall Length - Inch: 10.43

Price Inventory : Available to order
Loading Price
QTY