Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.43
718-10-G
Description
718-10-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 51657
BDI # 171171
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343106
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.63
RF752-10E-B13-G
Description
RF752-10E-B13-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 52922
BDI # 172245
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344994
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.19
17QZ10L14WP
Description
17QZ10L14WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Part # 17QZ10L14WP
BDI # 264133
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346335
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
101.6
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349801
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.54