Page 1 of 411

Next

Compare
M1135116.00

COMPARE

M1135116.00

Description
M1135116.00 DC GEARMOTOR ; PARALLEL 10:1 RATIO HELICAL-SPUR GEAR

LEESON

Part # M1135116.00

BDI # 20180712

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : In stock
Loading Price
QTY
35A10L21

COMPARE

35A10L21

Description
35A10L21 REDUCER ; TIGEAR-2

DODGE

Part # 35A10L21

BDI # 276298

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method: Direct Mounted
Overall Length - Inch: 16.43

Price Inventory : In stock
Loading Price
QTY
XT060-010-0-RM060-6

COMPARE

XT060-010-0-RM060-6

Description
XT060-010-0-RM060-6 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 65-120452-G177

BDI # 853299

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.606
Overall Width - Inch: 2.402

Price Inventory : Available to order
Loading Price
QTY
XT060-010-0-RM060-1

COMPARE

XT060-010-0-RM060-1

Description
XT060-010-0-RM060-1 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 65-120452-G573

BDI # 853300

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.606
Overall Width - Inch: 2.402

Price Inventory : Available to order
Loading Price
QTY
PR2115-010-KS-S-0105-19.0

COMPARE

PR2115-010-KS-S-0105-19.0

Description
PR2115-010-KS-S-0105-19.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD

BOSTON GEAR

Part # P01325

BDI # 184141

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Applicable See Output Torque
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method: Direct Mounted
Overall Length - Inch: 7.559

Price Inventory : Available to order
Loading Price
QTY