M1135116.00
Description
M1135116.00 DC GEARMOTOR ; PARALLEL 10:1 RATIO HELICAL-SPUR GEAR
Part # M1135116.00
BDI # 20180712
Features
Mounting Frame:
34
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.31
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.43
XT060-010-0-RM060-6
Description
XT060-010-0-RM060-6 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 65-120452-G177
BDI # 853299
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.606
Overall Width - Inch:
2.402
XT060-010-0-RM060-1
Description
XT060-010-0-RM060-1 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 65-120452-G573
BDI # 853300
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.606
Overall Width - Inch:
2.402
PR2115-010-KS-S-0105-19.0
Description
PR2115-010-KS-S-0105-19.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01325
BDI # 184141
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable See Output Torque
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.559