Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
145.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.94
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
145.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.6
VTR014-012-0 STANDARD COMPONENT
Description
VTR014-012-0 STANDARD COMPONENT GEARHEAD ; NON-RETURNABLE PLANETARY
Part # 27-319-364
BDI # 847553
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
145.8
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.15
UTR018-012-0-RM180-107
Description
UTR018-012-0RM180-107 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-314266-9115
BDI # 851072
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
145.8
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.288
UTR014-012-0-RM142-96
Description
UTR014-012-0-RM142-96 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-314265-D384
BDI # 851071
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
145.8
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.605