FWA718-1200-B4-G
Description
FWA718-1200-B4-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE 42CZ
Part # 52336
BDI # 171691
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338856
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.35
FWA726-1200-B5-G
Description
FWA726-1200-B5-G WORM SPEED REDUCER ; POR NON RET 2.62" PD 1200:1 56C L O/P
Part # 52361
BDI # 171715
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338880
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
RFWA726-1200-B5-G
Description
RFWA726-1200-B5-G WORM SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 53047
BDI # 172327
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339083
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
FWA752D-1200E-B5-G
Description
FWA752D-1200E-B5-G WORM SPEED REDUCER ; POR NON RETURNABLE
Part # W07090
BDI # 21577370
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Nominal Center Distance - Inch:
5.16
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78
QCWA713-1200-B5-G
Description
QCWA713-1200-B5-G WORM SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 88241
BDI # 179721
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338939
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.19