S842BR-140K-M1
        
            Description
            
            S842BR-140K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01243
BDI # 181015
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                12.5
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                14.986
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.59
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                11.54
                        
        
S852BR-140K-M1
        
            Description
            
            S852BR-140K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01288
BDI # 181060
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                1HP
                        
        
                            Nominal Max Output RPM:
                            
                                12.5
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                13.462
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.53
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                12.32
                        
        
S832BR-140K-M1
        
            Description
            
            S832BR-140K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01198
BDI # 180970
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.33HP
                        
        
                            Nominal Max Output RPM:
                            
                                12.5
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                5.334
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.21
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                10.79
                        
        
843BF-140K-M8
        
            Description
            
            843BF-140K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00292
BDI # 180188
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.25HP
                        
        
                            Nominal Max Output RPM:
                            
                                12.5
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.69
                        
        
                            Overall Width - Inch:
                            
                                7.87
                        
        
833BF-140K-M8
        
            Description
            
            833BF-140K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00190
BDI # 180086
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.125HP
                        
        
                            Nominal Max Output RPM:
                            
                                12.5
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                13.78
                        
        
                            Overall Width - Inch:
                            
                                6.3