107004.00

COMPARE

107004.00

Description
107004.00 AC GEARMOTOR ; P1100 143:1 12RPM 1030LBIN 25HP 48Y

LEESON

Part # 107004.00

BDI # 20187520

Features

Mounting Frame: 48Y
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 12.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 9.144
Nominal Center Distance - Inch: 0.36
Other Features: Fractional HP | Rugged Housing | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.42

Price Inventory : Available to order
Loading Price
QTY
108701.00

COMPARE

108701.00

Description
108701.00 GEARMOTOR ; 1/4HP 90VDC 12 RPM

LEESON

Part # 10870100

BDI # 554310

Features

Mounting Frame: 48
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 12.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 9.144
Nominal Center Distance - Inch: 0.36
Other Features: Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 14.24

Price Inventory : Available to order
Loading Price
QTY