VT090-016-S-RM075-307 SPECIAL RM
Description
VT090-016-S-RM075-307 SPECIAL RM ; POR PLANETARY GEARHEAD NON-RETURNABLE
Part # VT090-016-S-RM075-307 SPECIAL RM
BDI # 847486
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Nominal Ratio:
16:1
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Width - Inch:
3.543