04UWAQ2AB18.A_A ULTRAMITE
Description
04UWAQ2AB18.A_A ULTRAMITE GEARMOTOR ; 4760394 HELICAL BEVEL
Part # 5300323
BDI # 18103086
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.02
SS26Q20H14
Description
SS26Q20H14 TG-2 ULTRA KLEEN REDUCER ; STAINLESS STEEL
Part # SS26Q20H14
BDI # 20513407
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
F221D-20-B5
Description
F221D-20-B5 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 39208
BDI # 168643
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Double Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.13
F239D-20-B7
Description
F239D-20-B7 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 39278
BDI # 168672
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.806
Nominal Center Distance - Inch:
3.89
Other Features:
Double Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.94
237Q140H20 107
Description
237Q140H20 107 WORM GEAR REDUCER ; NON-RETURNABLE STYLE Q 100-325
Part # XF1195
BDI # 351149
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364334
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62