FWA309A-200K-K
Description
FWA309A-200K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45597
BDI # 169080
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
8.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338823
Mounting Method:
Flange Mounted
Overall Length - Inch:
5
SF833BR-200K-B5-M1
Description
SF833BR-200K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01440
BDI # 181184
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.24
WA309A-200K-K
Description
WA309A-200K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45577
BDI # 169060
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
8.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339190
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125
873BF-200K-M8
Description
873BF-200K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00501
BDI # 180395
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
8.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
11.81
S853BR-200K-M1
Description
S853BR-200K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01317
BDI # 181088
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.53