Page 1 of 2

Next

Compare
SF842BR-212K-B5-M1

COMPARE

SF842BR-212K-B5-M1

Description
SF842BR-212K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01467

BDI # 181211

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 8.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 14.986
Nominal Center Distance - Inch: 0.59
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 9.79

Price Inventory : Available to order
Loading Price
QTY
108700.00

COMPARE

108700.00

Description
108700.00 DC GEARMOTOR ; 1/4HP 8RPM 1103-48.TN 90VDC C4D17NZ17

LEESON

Part # 108700.00

BDI # 20180679

Features

Mounting Frame: 48
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 8.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 9.144
Nominal Center Distance - Inch: 0.36
Other Features: Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 14.24

Price Inventory : Available to order
Loading Price
QTY
S852BR-212K-M1

COMPARE

S852BR-212K-M1

Description
S852BR-212K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01295

BDI # 181066

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 8.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 13.462
Nominal Center Distance - Inch: 0.53
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 12.32

Price Inventory : Available to order
Loading Price
QTY
S862BR-212K-M1

COMPARE

S862BR-212K-M1

Description
S862BR-212K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01340

BDI # 181111

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 8.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 14.57

Price Inventory : Available to order
Loading Price
QTY
SF832BR-212K-B5-M1

COMPARE

SF832BR-212K-B5-M1

Description
SF832BR-212K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01417

BDI # 181161

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 8.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 5.334
Nominal Center Distance - Inch: 0.21
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 9.04

Price Inventory : Available to order
Loading Price
QTY