SF852BR-212K-B5-M1
Description
SF852BR-212K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01530
BDI # 181269
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.57
107000.00
Description
107000.00 AC GEARMOTOR ; P1100 212:1 8RPM 975LBIN 25HP 48Y
Part # 10700000
BDI # 554235
Features
Mounting Frame:
48Y
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
8
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.144
Nominal Center Distance - Inch:
0.36
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.5