M1115025.00
Description
M1115025.00 DC GEARMOTOR ; 216:1 9RPM 268LBIN 1/20HP 30V
Part # M1115025.00
BDI # 20181009
Features
Mounting Frame:
30-E
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.07
M1145029.00
Description
M1145029.00 AC GEARMOTOR ; 1/15HP 8RPM 38 TENV 115/230V 1PH 60HZ
Part # M1145029
BDI # 557585
Features
Mounting Frame:
38-D
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.46