H12C21S02505
Description
HB1282 210-CC 25.05 2-7/8 ; 25.05 2-7/8" SHFT
Part # H12C21S02505
BDI # 298450
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
25.73
Overall Width - Inch:
18.19
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338343
Mounting Method:
Base Mounted
Overall Length - Inch:
9.56
F612C-25-B5
Description
F612C-25-B5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28657
BDI # 165834
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338472
Mounting Method:
Base Mounted
Overall Length - Inch:
9.29
42-114347-D055
Description
UT006-025-0-RM060-20 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114347-D055
BDI # 850484
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.259
Overall Width - Inch:
2.76
HB682 132SEP 25.55 1-5/8IN SHFT
Description
H6S13S02555 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H6S13S02555
BDI # 298978
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
22.56
Overall Width - Inch:
10.35