Page 1 of 72

Next

Compare
H14C21S23605

COMPARE

H14C21S23605

Description
HB1483 210-CC 236.05 3-5/8 ; POR NON RETURNABLE

DODGE

Part # H14C21S23605

BDI # 298500

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 29.55
Overall Width - Inch: 20.07

Price Inventory : Available to order
Loading Price
QTY
F0500250DHET03

COMPARE

F0500250DHET03

Description
F0500250DHET03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION

CONE DRIVE

Part # F0500250DHET03

BDI # 24195090

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 12.27

Price Inventory : Available to order
Loading Price
QTY
F0440250DBBX03

COMPARE

F0440250DBBX03

Description
F0440250DBBX03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION

CONE DRIVE

Part # F0440250DBBX03

BDI # 24195388

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit with Base Mounted Feet | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 14.1

Price Inventory : Available to order
Loading Price
QTY
F0500250DWGT03

COMPARE

F0500250DWGT03

Description
F0500250DWGT03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION

CONE DRIVE

Part # F0500250DWGT03

BDI # 24195390

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 12.27

Price Inventory : Available to order
Loading Price
QTY
F0500250DWGV03

COMPARE

F0500250DWGV03

Description
F0500250DWGV03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION

CONE DRIVE

Part # F0500250DWGV03

BDI # 24195392

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 12.27

Price Inventory : Available to order
Loading Price
QTY