833B-250K-M1
Description
833B-250K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00177
BDI # 180073
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6
H16C21S25308
Description
HB1683 210-CC 253.08 4 SHFT ; 253.08 4" SHFT
Part # H16C21S25308
BDI # 298532
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
33.96
Overall Width - Inch:
22.84
H16C25S25308
Description
HB1683 250-CC 253.08 4 SHFT ; 253.08 4" SHFT
Part # H16C25S25308
BDI # 298545
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
33.72
Overall Width - Inch:
22.84
863BF-250K-M8
Description
863BF-250K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00401
BDI # 180295
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
9.84
833BF-250K-M8
Description
833BF-250K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00195
BDI # 180091
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6.3