H14C21S23605
        
            Description
            
            HB1483 210-CC 236.05 3-5/8 ; 236.05 3-5/8" SHFT
    
Part # H14C21S23605
BDI # 298500
Features
        
                            Mounting Frame:
                            
                                213TC/215TC
                        
        
                            Nominal Max Input Rating:
                            
                                7.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                7
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                29.55
                        
        
                            Overall Width - Inch:
                            
                                20.07
                        
        
H14C18S23605
        
            Description
            
            HB1483 180-CC 236.05 3-5/8 ; 236.05 3-5/8" SHFT
    
Part # H14C18S23605
BDI # 298488
Features
        
                            Mounting Frame:
                            
                                182TC/184TC
                        
        
                            Nominal Max Input Rating:
                            
                                7.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                7
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                27.67
                        
        
                            Overall Width - Inch:
                            
                                20.07
                        
        
843B-250K-M1
        
            Description
            
            843B-250K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00279
BDI # 180175
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.125HP
                        
        
                            Nominal Max Output RPM:
                            
                                7
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.69
                        
        
                            Overall Width - Inch:
                            
                                6.26
                        
        
BB1683 210-CC 226.15 4-3/8 S SHFT
        
            Description
            
            BB1683 210-CC 226.15 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
    
Part # B16C21S22615
BDI # 296785
Features
        
                            Mounting Frame:
                            
                                213TC/215TC
                        
        
                            Nominal Max Input Rating:
                            
                                10HP
                        
        
                            Nominal Max Output RPM:
                            
                                7
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                50.038
                        
        
                            Nominal Center Distance - Inch:
                            
                                1.97
                        
        
                            Other Features:
                            
                                Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                33.59
                        
        
BB1683 210-CC 243.80 4-3/8 S SHFT
        
            Description
            
            BB1683 210-CC 243.80 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
    
Part # B16C21S24380
BDI # 296786
Features
        
                            Mounting Frame:
                            
                                213TC/215TC
                        
        
                            Nominal Max Input Rating:
                            
                                10HP
                        
        
                            Nominal Max Output RPM:
                            
                                7
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                50.038
                        
        
                            Nominal Center Distance - Inch:
                            
                                1.97
                        
        
                            Other Features:
                            
                                Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                33.59