VT006-028-0 STANDARD COMPONENTS
Description
VT006-028-0 STANDARD COMPONENT GEARHEAD ; NON-RETURNABLE PLANETARY
Part # 27-119-317
BDI # 847431
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.039
Overall Width - Inch:
2.402
VTR115-028-0 STANDARD COMPONENTS
Description
VTR115-028-0 STANDARD COMPONENT GEARHEAD ; NON-RETURNABLE PLANETARY
Part # 27-319-448
BDI # 847719
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.331
Overall Width - Inch:
4.528
UT010-028-0-RM100-80A
Description
UT010-028-0-RM100-80A PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114354-8142
BDI # 850545
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.463
Overall Width - Inch:
4.72
UTR014-028-0 STANDARD COMPONENT
Description
UTR014-028-0 STANDARD COMPONENT GEARHEAD ; NON-RETURNABLE PLANETARY
Part # 42-314-295
BDI # 851182
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.15
Overall Width - Inch:
5.59
ET018-028-0-RM180-92
Description
ET018-028-0-RM180-92 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 52-118718-E777
BDI # 851829
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.616
Overall Width - Inch:
7.165