DT060-003-0-RM060-1
        
            Description
            
            DT060-003-0-RM060-1 PLANETARY GEARHEAD ; NON-RETURNABLE
    
Part # 32-113340-B745
BDI # 847746
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                Not Available
                        
        
                            Nominal Max Output RPM:
                            
                                583.3
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                Single Reduction
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                4.291
                        
        
                            Overall Width - Inch:
                            
                                2.4
                        
        
Features
        
                            Mounting Frame:
                            
                                Input 56C | Output 143TC/145TC
                        
        
                            Nominal Max Input Rating:
                            
                                7.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                583.3
                        
        
                            Reducer Type:
                            
                                Parallel
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                73.152
                        
        
                            Nominal Center Distance - Inch:
                            
                                2.88
                        
        
                            Other Features:
                            
                                Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                7.75
                        
        
Features
        
                            Mounting Frame:
                            
                                Input 56C | Output 56C
                        
        
                            Nominal Max Input Rating:
                            
                                7.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                583.3
                        
        
                            Reducer Type:
                            
                                Parallel
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                73.152
                        
        
                            Nominal Center Distance - Inch:
                            
                                2.88
                        
        
                            Other Features:
                            
                                Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                7.75
                        
        
DT060-003-0-RM060-7
        
            Description
            
            DT060-003-0-RM060-7 PLANETARY GEARHEAD ; NON-RETURNABLE
    
Part # 32-113340-E188
BDI # 847755
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                Not Available
                        
        
                            Nominal Max Output RPM:
                            
                                583.3
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                Single Reduction
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                4.291
                        
        
                            Overall Width - Inch:
                            
                                2.4
                        
        
PR6140-003-KS-S-0601-32.0
        
            Description
            
            PR6140-003-KS-S-0601-32.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
    
Part # P01266
BDI # 184014
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                Not Applicable See Output Torque
                        
        
                            Nominal Max Output RPM:
                            
                                583.3
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                0
                        
        
                            Nominal Center Distance - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Standard 5 Arcmin Backlash
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                9.291