Page 1 of 327

Next

Compare
15Q30L56

COMPARE

15Q30L56

Description
15Q30L56 WORM GEAR REDUCER

DODGE

Part # 15Q30L56

BDI # 263340

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 345818
Mounting Method: Direct Mounted
Overall Length - Inch: 7.09

Price Inventory : In stock
Loading Price
QTY
SF862BR-28K-B9-M1

COMPARE

SF862BR-28K-B9-M1

Description
SF862BR-28K-B9-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01604

BDI # 181338

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 14.65

Price Inventory : Available to order
Loading Price
QTY
F724-30-B7-J

COMPARE

F724-30-B7-J

Description
F724-30-B7-J WORM SPEED REDUCER ; RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 52595

BDI # 171940

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343633
Mounting Method: Direct Mounted
Overall Length - Inch: 8.44

Price Inventory : Available to order
Loading Price
QTY
DT060-030-0-RM060-17

COMPARE

DT060-030-0-RM060-17

Description
DT060-030-0-RM060-17 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 32-113364-6914

BDI # 848054

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.96
Overall Width - Inch: 2.4

Price Inventory : Available to order
Loading Price
QTY
862B-28K-M1

COMPARE

862B-28K-M1

Description
862B-28K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00321

BDI # 180217

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY