Features
        
                            Mounting Frame:
                            
                                145TY
                        
        
                            Nominal Max Input Rating:
                            
                                1HP
                        
        
                            Nominal Max Output RPM:
                            
                                56.5
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                54.762
                        
        
                            Nominal Center Distance - Inch:
                            
                                2.156
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                12.81
                        
        
6GWBPF1 31
        
            Description
            
            6GWBPF1 31 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
    
Part # E457
BDI # 358344
Features
        
                            Mounting Frame:
                            
                                Not Available
                        
        
                            Nominal Max Input Rating:
                            
                                2HP
                        
        
                            Nominal Max Output RPM:
                            
                                56.5
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                11.125
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.438
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                12.81
                        
        
6GWVPW3 31
        
            Description
            
            6GWVPW3 31 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
    
Part # E448
BDI # 358393
Features
        
                            Mounting Frame:
                            
                                145TY
                        
        
                            Nominal Max Input Rating:
                            
                                1HP
                        
        
                            Nominal Max Output RPM:
                            
                                56.5
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                65.1
                        
        
                            Nominal Center Distance - Inch:
                            
                                2.563
                        
        
                            Other Features:
                            
                                Other Mount Flange Mounted
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                13.125
                        
        
6GWPF2 31
        
            Description
            
            6GWPF2 31 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
    
Part # XX6120
BDI # 358385
Features
        
                            Mounting Frame:
                            
                                145TY
                        
        
                            Nominal Max Input Rating:
                            
                                1HP
                        
        
                            Nominal Max Output RPM:
                            
                                56.5
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                54.762
                        
        
                            Nominal Center Distance - Inch:
                            
                                2.156
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                12.81
                        
        
6GWBPF2 31
        
            Description
            
            6GWBPF2 31 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
    
Part # G474
BDI # 358360
Features
        
                            Mounting Frame:
                            
                                Not Available
                        
        
                            Nominal Max Input Rating:
                            
                                2HP
                        
        
                            Nominal Max Output RPM:
                            
                                56.5
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                11.125
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.438
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                12.81