Page 1 of 31

Next

Compare
FWA309A-36K-G

COMPARE

FWA309A-36K-G

Description
FWA309A-36K-G WORM GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 45603

BDI # 169086

Features

Mounting Frame: Special
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 50
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 28.448
Other Features: Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN: 338828
Mounting Method: Flange Mounted
Overall Length - Inch: 5

Price Inventory : Available to order
Loading Price
QTY
PL5090-035-4122101-16.0

COMPARE

PL5090-035-4122101-16.0

Description
PL5090-035-4122101-16.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD

BOSTON GEAR

Part # P01435

BDI # 184556

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Applicable
Nominal Max Output RPM: 50
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Precision Gearhead | Helical-Helical Gear
Mounting Method: Flange Mounted
Overall Length - Inch: 6.87
Overall Width - Inch: 4.094

Price Inventory : Available to order
Loading Price
QTY
UTR010-035-0-RM100-345

COMPARE

UTR010-035-0-RM100-345

Description
UTR010-035-0-RM100-345 PLANTRY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 42-314304-E935

BDI # 851209

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 50
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 9.331

Price Inventory : Available to order
Loading Price
QTY
BB1283 280-CC 35.92 2-7/8 S SHFT

COMPARE

BB1283 280-CC 35.92 2-7/8 S SHFT

Description
BB1283 280-CC 35.92 2-7/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B12C28S03592

BDI # 296730

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 50
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.066
Nominal Center Distance - Inch: 0.79
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 27.54

Price Inventory : Available to order
Loading Price
QTY
843B-36K-M1

COMPARE

843B-36K-M1

Description
843B-36K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00280

BDI # 180176

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 50
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.69
Overall Width - Inch: 6.26

Price Inventory : Available to order
Loading Price
QTY