F862B-4.4K-B11-M1
        
            Description
            
            F862B-4.4K-B11-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
    
Part # F00909
BDI # 180691
Features
        
                            Mounting Frame:
                            
                                213TC/215TC
                        
        
                            Nominal Max Input Rating:
                            
                                10HP
                        
        
                            Nominal Max Output RPM:
                            
                                388.9
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.61
                        
        
                            Overall Width - Inch:
                            
                                9.26
                        
        
F862B-4.4K-B9-M1
        
            Description
            
            F862B-4.4K-B9-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
    
Part # F00910
BDI # 180692
Features
        
                            Mounting Frame:
                            
                                182TC/184TC
                        
        
                            Nominal Max Input Rating:
                            
                                10HP
                        
        
                            Nominal Max Output RPM:
                            
                                388.9
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.61
                        
        
                            Overall Width - Inch:
                            
                                9.26
                        
        
842B-4.4K-M1
        
            Description
            
            842B-4.4K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00225
BDI # 180121
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                5HP
                        
        
                            Nominal Max Output RPM:
                            
                                388.9
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                12.48
                        
        
                            Overall Width - Inch:
                            
                                6.26
                        
        
F842B-4.4K-B9-M1
        
            Description
            
            F842B-4.4K-B9-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
    
Part # F00764
BDI # 180558
Features
        
                            Mounting Frame:
                            
                                182TC/184TC
                        
        
                            Nominal Max Input Rating:
                            
                                5HP
                        
        
                            Nominal Max Output RPM:
                            
                                388.9
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                11.55
                        
        
                            Overall Width - Inch:
                            
                                9.26
                        
        
862B-4.4K-M1
        
            Description
            
            862B-4.4K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00328
BDI # 180223
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                10HP
                        
        
                            Nominal Max Output RPM:
                            
                                388.9
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.53
                        
        
                            Overall Width - Inch:
                            
                                8