Page 1 of 293

Next

Compare
206Q56L40

COMPARE

206Q56L40

Description
206Q56L40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XE1098

BDI # 350754

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 363767
Mounting Method: Direct Mounted
Overall Length - Inch: 7.75

Price Inventory : In stock
Loading Price
QTY
20QZ40H56

COMPARE

20QZ40H56

Description
20QZ40H56 TIGEAR-2 E-Z KLEEN REDUCER

DODGE

Part # 20QZ40H56

BDI # 268234

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 346990
Mounting Method: Direct Mounted
Overall Length - Inch: 8.47

Price Inventory : In stock
Loading Price
QTY
F832BF-40K-B5-M8

COMPARE

F832BF-40K-B5-M8

Description
F832BF-40K-B5-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00682

BDI # 180485

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 43.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 9.82
Overall Width - Inch: 6.62

Price Inventory : In stock
Loading Price
QTY
SF862BR-40K-B9-M1

COMPARE

SF862BR-40K-B9-M1

Description
SF862BR-40K-B9-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01610

BDI # 181344

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 14.65

Price Inventory : Available to order
Loading Price
QTY
SF862BR-40K-B7-M1

COMPARE

SF862BR-40K-B7-M1

Description
SF862BR-40K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01609

BDI # 181343

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 12.29

Price Inventory : Available to order
Loading Price
QTY