Page 1 of 85

Next

Compare
F0440400DHQX02

COMPARE

F0440400DHQX02

Description
F0440400DHQX02 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION

CONE DRIVE

Part # F0440400DHQX02

BDI # 24196258

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 4.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 60 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 13.67

Price Inventory : Available to order
Loading Price
QTY
F0440400DBQT02

COMPARE

F0440400DBQT02

Description
F0440400DBQT02 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION

CONE DRIVE

Part # F0440400DBQT02

BDI # 24196266

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 4.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit with Base Mounted Feet | 60 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 12.52

Price Inventory : Available to order
Loading Price
QTY
F0440400DHQV02

COMPARE

F0440400DHQV02

Description
F0440400DHQV02 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION

CONE DRIVE

Part # F0440400DHQV02

BDI # 24196256

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 4.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 60 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 12.09

Price Inventory : Available to order
Loading Price
QTY
F0440400DBQX01

COMPARE

F0440400DBQX01

Description
F0440400DBQX01 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION

CONE DRIVE

Part # F0440400DBQX01

BDI # 24196234

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 4.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit with Base Mounted Feet | 60 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 14.1

Price Inventory : Available to order
Loading Price
QTY
F0440400DWQT02

COMPARE

F0440400DWQT02

Description
F0440400DWQT02 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION

CONE DRIVE

Part # F0440400DWQT02

BDI # 24196242

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 4.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 60 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 12.09

Price Inventory : Available to order
Loading Price
QTY