F832B-5.7K-B5-M1
        
            Description
            
            F832B-5.7K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
    
Part # F00635
BDI # 180442
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                2HP
                        
        
                            Nominal Max Output RPM:
                            
                                307
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                9.82
                        
        
                            Overall Width - Inch:
                            
                                6.62