Page 1 of 281

Next

Compare
30AZ50LR14WP

COMPARE

30AZ50LR14WP

Description
30AZ50LR14WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE

DODGE

Part # 30AZ50LR14WP

BDI # 274511

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 348676
Mounting Method: Direct Mounted
Overall Length - Inch: 13.7

Price Inventory : Available to order
Loading Price
QTY
SS30Q50H14

COMPARE

SS30Q50H14

Description
SS30Q50H14 TG-2 ULTRA KLEEN REDUCER ; STAINLESS STEEL

DODGE

Part # SS30Q50H14

BDI # 20513877

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 1.75HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 76.2
Nominal Center Distance - Inch: 3
Mounting Method: Direct Mounted
Overall Length - Inch: 10.58

Price Inventory : Available to order
Loading Price
QTY
300ULR50

COMPARE

300ULR50

Description
300ULR50 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325

MORSE INDUSTRIAL

Part # XH1029

BDI # 350506

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 365325
Mounting Method: Direct Mounted
Overall Length - Inch: 11.5

Price Inventory : Available to order
Loading Price
QTY
35A50H14

COMPARE

35A50H14

Description
35A50H14 TIGEAR-2 REDUCER ; HOLLOW SIZES 35-47

DODGE

Part # 35A50H14

BDI # 276408

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Other Features: Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN: 349157
Mounting Method: Direct Mounted
Overall Length - Inch: 15.09

Price Inventory : Available to order
Loading Price
QTY
35AZ50LR14

COMPARE

35AZ50LR14

Description
35AZ50LR14 TIGEAR-2 E-Z KLEEN REDUCER

DODGE

Part # 35AZ50LR14

BDI # 276596

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method: Direct Mounted
Overall Length - Inch: 15.09

Price Inventory : Available to order
Loading Price
QTY