HERA35ES 52.50 QLBUSH REQD 1.438
Description
HERA35ES 52.50 QLBUSH REQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-60665
BDI # 23687353
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
33.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 0.875" Maximum Input Shaft Diameter | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69
HERA45ES 52.50 QLBUSH REQD 1.438
Description
HERA45ES 52.50 QLBUSH REQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-60709
BDI # 23687389
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
33.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.51
SSHERA35ES 52.50 QLBUSH REQD 1.438
Description
SSHERA35ES 52.50 QLBUSH REQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-60775
BDI # 23687423
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
33.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.51
HERA35ES 52.50 143TC 1.250
Description
HERA35ES 52.50 143TC 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # 0250-56503
BDI # 475411
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
33.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69
HERA35PS 52.50 56C 1.000
Description
HERA35PS 52.50 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE
Part # 0250-56535
BDI # 475443
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
33.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.82