872BF-56K-M8
        
            Description
            
            872BF-56K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00470
BDI # 180364
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                2HP
                        
        
                            Nominal Max Output RPM:
                            
                                31.8
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                17.32
                        
        
                            Overall Width - Inch:
                            
                                11.81
                        
        
862B-56K-M1
        
            Description
            
            862B-56K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00334
BDI # 180229
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                1HP
                        
        
                            Nominal Max Output RPM:
                            
                                31.8
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.53
                        
        
                            Overall Width - Inch:
                            
                                8
                        
        
SF852BR-56K-B7-M1
        
            Description
            
            SF852BR-56K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01549
BDI # 181288
Features
        
                            Mounting Frame:
                            
                                143TC/145TC
                        
        
                            Nominal Max Input Rating:
                            
                                2HP
                        
        
                            Nominal Max Output RPM:
                            
                                31.8
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                13.462
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.53
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                10.57
                        
        
F872B-56K-B7-M1
        
            Description
            
            F872B-56K-B7-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
    
Part # F01081
BDI # 180855
Features
        
                            Mounting Frame:
                            
                                143TC/145TC
                        
        
                            Nominal Max Input Rating:
                            
                                2HP
                        
        
                            Nominal Max Output RPM:
                            
                                31.8
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                15.15
                        
        
                            Overall Width - Inch:
                            
                                9.81
                        
        
843B-56K-M1
        
            Description
            
            843B-56K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00284
BDI # 180180
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.75HP
                        
        
                            Nominal Max Output RPM:
                            
                                31.8
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.69
                        
        
                            Overall Width - Inch:
                            
                                6.26