096066.00
Description
096066.00 AC GEAR MOTOR ; 1/4H29R42YTFC230460V3PH60HZCT40C1.SPECI
Part # 096066.00
BDI # 20180675
Features
Mounting Frame:
42Y
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.5
Features
Mounting Frame:
143T
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
30.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
65.1
Nominal Center Distance - Inch:
2.563
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.125
6GWP 58 F2 AY2946
Description
6GWP 58 F2 AY2946 WORM GEAR REDUCER ; NON-RETURNABLE
Part # XX6163
BDI # 358371
Features
Mounting Frame:
143T
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
30.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
Features
Mounting Frame:
143T
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
30.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
HERA35ES 58.33 QLBUSH REQD 1.438
Description
HERA35ES 58.33 QLBUSH REQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-60666
BDI # 23687357
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
30
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 0.875" Maximum Input Shaft Diameter | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69