Page 1 of 22

Next

Compare
F862B-5.7K-B11-M1

COMPARE

F862B-5.7K-B11-M1

Description
F862B-5.7K-B11-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00918

BDI # 180698

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 291.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.61
Overall Width - Inch: 9.26

Price Inventory : Available to order
Loading Price
QTY
F832BF-5.7K-B5-M8

COMPARE

F832BF-5.7K-B5-M8

Description
F832BF-5.7K-B5-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00687

BDI # 180489

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 291.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 9.82
Overall Width - Inch: 6.62

Price Inventory : Available to order
Loading Price
QTY
862B-5.7K-M1

COMPARE

862B-5.7K-M1

Description
862B-5.7K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00332

BDI # 180227

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 291.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
BB1683 250-CC 6.61 4-3/8 S SHFT

COMPARE

BB1683 250-CC 6.61 4-3/8 S SHFT

Description
BB1683 250-CC 6.61 4-3/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B16C25S00661

BDI # 296788

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 291.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 33.34

Price Inventory : Available to order
Loading Price
QTY
NTR42-006-0-RM115-39

COMPARE

NTR42-006-0-RM115-39

Description
NTR42-006-0-RM115-39 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 32-513770-F852

BDI # 849229

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 291.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 6.78

Price Inventory : Available to order
Loading Price
QTY