M1125033.00
Description
M1125033.00 DC GEARMOTOR ; 1/17HP 300RPM TENV 180V
Part # M1125033.00
BDI # 20180519
Features
Mounting Frame:
30-B
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
291.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.46
M1125006.00
Description
M1125006.00 DC GEARMOTOR ; 6:1 300RPM 10LBIN 1/17HP 30VDC
Part # M1125006
BDI # 557402
Features
Mounting Frame:
30-B
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
291.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.46