47A60L18WP
Description
47A60L18WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 47A60L18WP
BDI # 281535
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
120.65
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349893
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.3
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347088
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.58
BB1083 180-CC 61.22 2-3/8 S SHFT
Description
BB1083 180-CC 61.22 2-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B10C18S06122
BDI # 296639
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.64
23Q60L56WP
Description
23Q60L56WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 23Q60L56WP
BDI # 270231
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347481
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
SSF726B-60K-B5-GS1
Description
SSF726B-60K-B5-GS1 WORM SPEED REDUCER ; NON-RETURNABLE STAINLESS
Part # H07882
BDI # 184382
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.375