FWA721-600-B5-G
Description
FWA721-600-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 52345
BDI # 171700
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338877
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
RFWC752-600E-B5-G
Description
RFWC752-600E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # 53142
BDI # 172422
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
130.302
Nominal Center Distance - Inch:
5.13
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.19
FWA732-600E-B5-G
Description
FWA732-600E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # 52372
BDI # 171726
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338908
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.73
FWC732-600E-B5-G
Description
FWC732-600E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # 52477
BDI # 171826
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343940
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.73
FWC721-600-B5-J
Description
FWC721-600-B5-J WORM SPEED REDUCER ; SOLID SHAFT DOUBLEUCTION
Part # 19227
BDI # 164584
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343909
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25