2106 750/1 WR 56C 1.250 SIDE MOUNT
Description
2106 750/1 WR 56C 1.250 SIDE MOUNT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-20351
BDI # 23703113
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.3
Flange Outside Diameter - Millimeter:
2.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
1806 750/1 WR 56C 1.000 SIDE MOUNT
Description
1806 750/1 WR 56C 1.000 SIDE MOUNT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-18831
BDI # 23702738
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.3
Flange Outside Diameter - Millimeter:
2.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
2606 750/1 WR 56C 1.250 SIDE MOUNT
Description
2606 750/1 WR 56C 1.250 SIDE MOUNT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-24811
BDI # 23703585
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
2.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
114.3
Nominal Center Distance - Inch:
4.5
Other Features:
Double Reduction | with Cover
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.94
1805 750/1 WR 56C 1.000
Description
1805 750/1 WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-18711
BDI # 23702670
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.3
Flange Outside Diameter - Millimeter:
2.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
1803 750/1 WR 1.000 SIDE MOUNT
Description
1803 750/1 WR 1.000 SIDE MT WRM GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-18511
BDI # 23702505
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.3
Flange Outside Diameter - Millimeter:
2.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket | Other Mount Side Mounted Flange
Assembly Components:
44.45
Mounting Method:
Shaft Mounted