Page 1 of 47

Next

Compare
S862BR-8.0K-M1

COMPARE

S862BR-8.0K-M1

Description
S862BR-8.0K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01354

BDI # 181125

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 14.57

Price Inventory : Available to order
Loading Price
QTY
862B-8.0K-M1

COMPARE

862B-8.0K-M1

Description
862B-8.0K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00339

BDI # 180234

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
UTR006-008-0-RM060-19

COMPARE

UTR006-008-0-RM060-19

Description
UTR006-008-0-RM060-19 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 42-314252-E896

BDI # 851006

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 5.82

Price Inventory : Available to order
Loading Price
QTY
VTR014-008-0-RM142-92

COMPARE

VTR014-008-0-RM142-92

Description
VTR014-008-0-RM142-92 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 27-319362-G755

BDI # 847551

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Output Shaft With Key | Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 13.15

Price Inventory : Available to order
Loading Price
QTY
872BF-8.0K-M8

COMPARE

872BF-8.0K-M8

Description
872BF-8.0K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00475

BDI # 180369

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 17.32
Overall Width - Inch: 11.81

Price Inventory : Available to order
Loading Price
QTY