Page 1 of 47

Next

Compare
S862BR-8.0K-M1

COMPARE

S862BR-8.0K-M1

Description
S862BR-8.0K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01354

BDI # 181125

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 14.57

Price Inventory : Available to order
Loading Price
QTY
862B-8.0K-M1

COMPARE

862B-8.0K-M1

Description
862B-8.0K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00339

BDI # 180234

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
HB1082 250-CC 6.41 2-3/8IN SHFT

COMPARE

HB1082 250-CC 6.41 2-3/8IN SHFT

Description
H10C25S00641 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H10C25S00641

BDI # 298409

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 22.84
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
HB1082 280-CC 7.10 2-3/8IN SHFT

COMPARE

HB1082 280-CC 7.10 2-3/8IN SHFT

Description
H10C28S00710 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H10C28S00710

BDI # 298420

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 60HP
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 23.58
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
HB1082 280-CC 6.41 2-3/8IN SHFT

COMPARE

HB1082 280-CC 6.41 2-3/8IN SHFT

Description
H10C28S00641 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H10C28S00641

BDI # 298419

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 60HP
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 23.58
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY