Page 1 of 27

Next

Compare
107013.00

COMPARE

107013.00

Description
107013.00 AC GEARMOTOR ; PARALLEL 80:1 RATIO HELICAL-SPUR GEAR

LEESON

Part # 107013.00

BDI # 20187538

Features

Mounting Frame: 48Y
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 21.9
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 9.144
Nominal Center Distance - Inch: 0.36
Other Features: Fractional HP | Rugged Housing | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 14.17

Price Inventory : Available to order
Loading Price
QTY
843B-80K-M1

COMPARE

843B-80K-M1

Description
843B-80K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00287

BDI # 180183

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 21.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.69
Overall Width - Inch: 6.26

Price Inventory : Available to order
Loading Price
QTY
863B-80K-M1

COMPARE

863B-80K-M1

Description
863B-80K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00391

BDI # 180285

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 21.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 17.13
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
F873B-80K-B7-M1

COMPARE

F873B-80K-B7-M1

Description
F873B-80K-B7-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F01162

BDI # 180935

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 21.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 18.28
Overall Width - Inch: 9.81

Price Inventory : Available to order
Loading Price
QTY
833B-80K-M1

COMPARE

833B-80K-M1

Description
833B-80K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00185

BDI # 180081

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 21.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 13.78
Overall Width - Inch: 6

Price Inventory : Available to order
Loading Price
QTY