Page 1 of 43

Next

Compare
PL5070-009-0801-12.7

COMPARE

PL5070-009-0801-12.7

Description
PL5070-009-0801-12.7 PRECISION GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # P01305

BDI # 184103

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Applicable
Nominal Max Output RPM: 194.4
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Precision Gearhead | Helical-Helical Gear
Mounting Method: Flange Mounted
Overall Length - Inch: 4.449
Overall Width - Inch: 2.756

Price Inventory : Available to order
Loading Price
QTY
F842BF-9.0K-B7-M8

COMPARE

F842BF-9.0K-B7-M8

Description
F842BF-9.0K-B7-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00833

BDI # 180620

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 194.4
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 10.73
Overall Width - Inch: 7.87

Price Inventory : Available to order
Loading Price
QTY
NTR42-009-0-RM115-71

COMPARE

NTR42-009-0-RM115-71

Description
NTR42-009-0-RM115-71 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 32-513773-C246

BDI # 849238

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 194.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 6.78

Price Inventory : Available to order
Loading Price
QTY
872BF-9.0K-M8

COMPARE

872BF-9.0K-M8

Description
872BF-9.0K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00476

BDI # 180370

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 194.4
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 17.32
Overall Width - Inch: 11.81

Price Inventory : Available to order
Loading Price
QTY
TA3203H09 TA TPR BU REDCR

COMPARE

TA3203H09 TA TPR BU REDCR

Description
TA3203H09 TA TAPER BUSH REDUCER

DODGE

Part # 903003

BDI # 295607

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 194.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 152.908
Nominal Center Distance - Inch: 6.02
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 12.79

Price Inventory : Available to order
Loading Price
QTY