S843BR-900K-M1
Description
S843BR-900K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01282
BDI # 181054
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.74
TWF113A-900 DM5
Description
TWF113A-900 DM5 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL
Part # 42780
BDI # 168932
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Global Part Number GPN:
339184
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.063
SF853BR-900K-B5-M1
Description
SF853BR-900K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01580
BDI # 181315
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
1.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.17
SF843BR-900K-B5-M1
Description
SF843BR-900K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01512
BDI # 181251
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.574
Nominal Center Distance - Inch:
0.81
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12
WA309A-900K-K
Description
WA309A-900K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45581
BDI # 169064
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339204
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125