Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
2MM310WICR
Description
2MM310WICR PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT
Part # 2MM310WICR
BDI # 1333875
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7015 ACDGA/P4A
Description
7015 ACDGA/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 7015 ACDGA/P4A
BDI # 1417958
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7920A5TRSULP4Y
Description
7920A5TRSULP4Y PRECISION AC BALL BRG ; 100MM BOREX140MM ODX20MM W 1-ROW
Part # 7920A5TRSULP4Y
BDI # 21451778
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7001 ACDGB/P4A
Description
7001 ACDGB/P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 7001 ACDGB/P4A
BDI # 1262880
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring