7000CTRSUMP4Y
Description
7000CTRSUMP4Y PRECISION AC BALL BRG ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 7000CTRSUMP4Y
BDI # 24666682
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
EC-6000LLHAPX20V34
Description
EC-6000LLHAPX20V34 BALL BEARING ; 10MM ID 26MM OD 8MM W SINGLE ROW
Part # EC-6000LLHAPX20V34
BDI # 1216849
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
608ZZ/7.938PX2
Description
608ZZ/7.938PX2/5C DEEP GROOVE BALL BRG ; MINIATURE BALL BEARING
Part # 608ZZ/7.938PX2/5C
BDI # 17144075
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7000A5TRSULP4Y
Description
7000A5TRSULP4Y PRECISION AC BALL BRG ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 7000A5TRSULP4Y
BDI # 21574029
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
EC-6213PX4V6
Description
EC-6213PX4V6 DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM W
Part # EC-6213PX4V6
BDI # 17146994
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Tight Adjustment on the Outer Ring
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable