3 B 58 SD
Description
3 B 58 SD V-BELT SHEAVE ; 3 GROOVES 6.15" OD BUSHED
Part # 3 B 58 SD
BDI # 618190
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580391
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.28
Outside Diameter - Millimeter:
159.512
Other Features:
Split Taper Bushing | Type 3
Global Part Number GPN:
13375
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
3
3 3V 600 SDS
Description
3 3V 600 SDS V-BELT SHEAVE ; 3 GROOVES 6" OD BUSHED
Part # 3 3V 600 SDS
BDI # 618304
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580452
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
3 B 62 SD
Description
3 B 62 SD V-BELT SHEAVE ; 3 GROOVES 6.55" OD BUSHED
Part # 3 B 62 SD
BDI # 618194
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581640
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2 has No Keyway
Global Part Number GPN:
582830
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3