Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.78
Outside Diameter - Millimeter:
324.6
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4040
Number of Grooves:
8
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
13.465
Outside Diameter - Millimeter:
342
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3535
Number of Grooves:
8
PHP 8-8V1250TB
Description
PHP 8-8V1250TB PULLEY ; NON-RETURNABLE
Part # PHP 8-8V1250TB
BDI # 1283105
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
8
8 C 130 R
Description
8 C 130 R V-BELT SHEAVE ; 8GR B 13" PD BORED FOR R1 BUSHING
Part # 8 C 130 R
BDI # 21976976
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
8