Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
15.469
Other Features:
Pre Lubricated
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/16 | Enlarged Pitch Diameter with Special Tooth Form
Global Part Number GPN:
671684
Pressure Angle:
14.5
80BS11HT 1 1/2
Description
80BS11HT 1 1/2 ROLLER CHAIN SPROCKET ; 1" P 11T HT 1-1/2" BORE
Part # 80BS11HT 1 1/2
BDI # 624486
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Global Part Number GPN:
34908
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
60H11H
Description
60H11H ROLLER CHAIN SPROCKET ; 3/4" P 11T HT BORE FOR H BUSHING
Part # 60H11H
BDI # 623538
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571706
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed
60BS11 1 1/4
Description
60BS11 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 11T 1-1/4" BORE
Part # 60BS11 1 1/4
BDI # 622692
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
34072
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore